- Coilflow™ Industrial Interchange Connector
- Male/Male Connection
| Male Thread | 1/8 in (NPT) |
| Shape | Straight |
| Type | Adapter |
| Connection Type | Male/Male |
| Measuring System | Inch |
| Body Material | Brass |
| Male Quick | 1/4 in |
| Weight | 0.04 LB |
| Male Thread | 1/8 in (NPT) |
| Shape | Straight |
| Type | Adapter |
| Connection Type | Male/Male |
| Measuring System | Inch |
| Body Material | Brass |
| Male Quick | 1/4 in |
| Weight | 0.04 LB |