- Coilflow™ Industrial Interchange Connector
- Male/Hose Barb Connection
| Measuring System | Inch |
| Body Material | Brass |
| Type | Adapter |
| Connection Type | Male/Hose Barb |
| Male Barb/Hose | 1/4 in |
| Male Quick | 1/4 in |
| Shape | Straight |
| Weight | 0.05 LB |
| Measuring System | Inch |
| Body Material | Brass |
| Type | Adapter |
| Connection Type | Male/Hose Barb |
| Male Barb/Hose | 1/4 in |
| Male Quick | 1/4 in |
| Shape | Straight |
| Weight | 0.05 LB |