- Coilflow™ U Series Automatic Universal Coupler
- Female/Female Connection
| Female Quick | 1/4 in |
| Operating Pressure [Max] | 150 psi |
| Female Thread | 1/4 in (NPT) |
| Operating Temp. | -40 °F [Min], 150 °F [Max] |
| Measuring System | Inch |
| Type | Adapter |
| Shape | Straight |
| Body Material | Brass |
| Connection Type | Female/Female |
| Weight | 0.24 LB |

