- Coilflow™ U Series Automatic Universal Coupler
- Female/Male Connection
| Shape | Straight |
| Operating Pressure [Max] | 150 psi |
| Operating Temp. | -40 °F [Min], 150 °F [Max] |
| Body Material | Brass |
| Connection Type | Female/Male |
| Male Thread | 1/4 in (NPT) |
| Type | Adapter |
| Female Quick | 1/4 in |
| Measuring System | Inch |
| Weight | 0.22 LB |

