- Coilflow™ Industrial Interchange Coupler
- Female/Hose Barb Connection
| Male Barb/Hose | 3/8 in |
| Measuring System | Inch |
| Type | Adapter |
| Female Quick | 1/4 in |
| Body Material | Brass |
| Shape | Straight |
| Connection Type | Female/Hose Barb |
| Weight | 0.19 LB |
| Male Barb/Hose | 3/8 in |
| Measuring System | Inch |
| Type | Adapter |
| Female Quick | 1/4 in |
| Body Material | Brass |
| Shape | Straight |
| Connection Type | Female/Hose Barb |
| Weight | 0.19 LB |