Coilhose Pneumatics
166-1606
Coilflow™ Automotive "Tru-Flate" Interchange Series Connectors
Item #101901163
- Coilflow™ Automotive "Tru-Flate" Interchange Series Connector
- Male/Hose Barb Connection
| Connection Type | Male/Hose Barb |
| Body Material | Brass |
| Male Quick | 1/4 in |
| Male Barb/Hose | 1/4 in |
| Shape | Straight |
| Measuring System | Inch |
| Type | Adapter |
| Weight | 0.04 LB |
