Coilhose Pneumatics
166-162
Coilflow™ Automotive "Tru-Flate" Interchange Series Couplers
Item #101900839
- Coilflow™ Automotive "Tru-Flate" Interchange Series Coupler
- Female/Male Connection
| Body Material | Brass |
| Measuring System | Inch |
| Shape | Straight |
| Connection Type | Female/Male |
| Male Thread | 1/4 in (NPT) |
| Type | Adapter |
| Female Quick | 1/4 in |
| Weight | 0.2 LB |
