- In-Line Air-Flow Regulator
- Aluminum
- 1/4" (NPT) Inlet
features
- O" ring seals on adjustment knob
| Body Material | Aluminum |
| Opening Type | Screw |
| Operating Pressure [Max] | 150 psi |
| Operating Temp. | 175 °F [Max] |
| Length | 1.870 in |
| Inlet Size | 1/4 in NPT |
| Gauge Port | 1/8 in |
| Type | Non-Relieving |
| Weight | 0.0 LB |

