- In-Line Filter
- Aluminum
- 3/8" (NPT) Inlet
features
- Line debris can ruin an air tool very quickly
- Designed to capture these contaminates at the tool
- Supplied with female inlet threads and male outlet threads, these filters provide economical tool protection
- 60 micron sintered bronze element
- Minimal pressure drop
| Operating Pressure [Max] | 150 psi |
| Type | Filter |
| Inlet Size | 3/8 in NPT |
| Operating Temp. | 175 °F [Max] |
| Body Material | Aluminum |
| Weight | 0.07 LB |

