- Adjustable In-Line Pressure Regulator
- Anodized Aluminum
- 1/4" (NPT) Inlet
features
- Adjustable pressure setting allows custom setting for various tools or applications
- Compact size is lightweight and is designed to be part of the tool
- In port screen helps filter out harmful debris
| Type | Regulator |
| Length | 2.880 in |
| Operating Pressure [Min] | 50 psi |
| Operating Pressure [Max] | 145 psi |
| Dia. | 0.88 in |
| Operating Temp. | 175 °F [Max] |
| Inlet Size | 1/4 in NPT |
| Body Material | Anodized Aluminum |
| Weight | 0.21 LB |

