- Coilflow™ Industrial Interchange Connector
- Male/Male Connection
| Shape | Straight |
| Measuring System | Inch |
| Type | Adapter |
| Male Thread | 3/8 in NPT |
| Body Material | Brass |
| Male Quick | 3/8 in |
| Connection Type | Male/Male |
| Weight | 0.01 LB |
| Shape | Straight |
| Measuring System | Inch |
| Type | Adapter |
| Male Thread | 3/8 in NPT |
| Body Material | Brass |
| Male Quick | 3/8 in |
| Connection Type | Male/Male |
| Weight | 0.01 LB |