- Coilflow™ Industrial Interchange Connector
- Male/Female Connection
| Type | Adapter |
| Body Material | Brass |
| Shape | Straight |
| Connection Type | Male/Female |
| Measuring System | Inch |
| Male Quick | 3/8 in |
| Female Thread | 1/4 in (NPT) |
| Weight | 0.07 LB |
| Type | Adapter |
| Body Material | Brass |
| Shape | Straight |
| Connection Type | Male/Female |
| Measuring System | Inch |
| Male Quick | 3/8 in |
| Female Thread | 1/4 in (NPT) |
| Weight | 0.07 LB |