- Coilflow™ Industrial Interchange Connector
- Male/Hose Barb Connection
| Shape | Straight |
| Male Barb/Hose | 3/8 in |
| Measuring System | Inch |
| Body Material | Brass |
| Type | Adapter |
| Connection Type | Male/Hose Barb |
| Male Quick | 3/8 in |
| Weight | 0.07 LB |
| Shape | Straight |
| Male Barb/Hose | 3/8 in |
| Measuring System | Inch |
| Body Material | Brass |
| Type | Adapter |
| Connection Type | Male/Hose Barb |
| Male Quick | 3/8 in |
| Weight | 0.07 LB |