- Coilflow™ Industrial Interchange Coupler
- Male/Female Connection
| Male Thread | 3/8 in NPT |
| Shape | Straight |
| Measuring System | Inch |
| Body Material | Brass |
| Connection Type | Male/Female |
| Type | Adapter |
| Female Quick | 3/8 in |
| Weight | 0.27 LB |
| Male Thread | 3/8 in NPT |
| Shape | Straight |
| Measuring System | Inch |
| Body Material | Brass |
| Connection Type | Male/Female |
| Type | Adapter |
| Female Quick | 3/8 in |
| Weight | 0.27 LB |