- Coilflow™ Industrial Interchange Coupler
- Female/Female Connection
| Shape | Straight |
| Measuring System | Inch |
| Body Material | Brass |
| Type | Adapter |
| Connection Type | Female/Female |
| Female Thread | 1/2 in NPT |
| Female Quick | 3/8 in |
| Weight | 7.5 LB |
| Shape | Straight |
| Measuring System | Inch |
| Body Material | Brass |
| Type | Adapter |
| Connection Type | Female/Female |
| Female Thread | 1/2 in NPT |
| Female Quick | 3/8 in |
| Weight | 7.5 LB |