- Safety Blow Gun & Nylon Recoil Assembly
- For Model # 600-S
- 1/4" (NPT) Inlet
| Operating Temp. | 32 °F [Min], 175 °F [Max] |
| Inlet Pressure | 150 psi |
| Type | Blow Gun |
| Power Source | Compressed Air |
| Body Material | Zinc |
| For Model No. | 600-S |
| Inlet Size | 1/4 in NPT |
| Coating | Chrome |
| Weight | 0.55 LB |

