- 600 Series Blow Gun
- 1/4" (NPT) Inlet
| Type | Blow Gun |
| Inlet Pressure [Max] | 150 psi |
| Coating | Chrome |
| Body Material | Zinc |
| Inlet Size | 1/4 in NPT |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | 32 °F |
| Weight | 0.38 LB |
| Type | Blow Gun |
| Inlet Pressure [Max] | 150 psi |
| Coating | Chrome |
| Body Material | Zinc |
| Inlet Size | 1/4 in NPT |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | 32 °F |
| Weight | 0.38 LB |