- 600 Series Blow Gun
- 1/4" (NPT) Inlet
| Coating | Chrome |
| Inlet Size | 1/4 in NPT |
| Temperature Range [Max] | 175 °F |
| Extension Length | 18 in |
| Inlet Pressure [Max] | 150 psi |
| Type | Blow Gun |
| Temperature Range [Min] | 32 °F |
| Body Material | Zinc |
| Weight | 0.53 LB |
| Coating | Chrome |
| Inlet Size | 1/4 in NPT |
| Temperature Range [Max] | 175 °F |
| Extension Length | 18 in |
| Inlet Pressure [Max] | 150 psi |
| Type | Blow Gun |
| Temperature Range [Min] | 32 °F |
| Body Material | Zinc |
| Weight | 0.53 LB |