- 700 Series Safety Extension Blow Gun
- 1/4" (NPT) Inlet
| Inlet Size | 1/4 in NPT |
| Type | Blow Gun |
| Body Material | Aluminum |
| Extension Length | 24 in |
| Weight | 0.76 LB |
| Inlet Size | 1/4 in NPT |
| Type | Blow Gun |
| Body Material | Aluminum |
| Extension Length | 24 in |
| Weight | 0.76 LB |