- Chrome Plated Gauge
- 1/8" NPT(M) Center Back Mount
- 1 1/2" Diameter
features
- All gauges are dry type
| Body Material | Chrome |
| Type | Pressure |
| Connection Size | 1/8 in NPT(M) |
| Face Diameter | 1 1/2 in |
| Mounting | Center Back |
| Accuracy | ±3-2-3% |
| Lens Material | Glass |
| Diameter | 1 1/2 in |
| Weight | 0.15 LB |

