- Polycarbonate Case Gauge
- 1/4" NPT(M) Center Back Mount
- 2" Diameter
features
- All gauges are dry type
| Body Material | Polycarbonate |
| Face Diameter | 2 in |
| Lens Material | Polycarbonate |
| Mounting | Center Back |
| Accuracy | ±3-2-3% |
| Diameter | 2 in |
| Type | Pressure |
| Connection Size | 1/4 in NPT(M) |
| Weight | 0.2 LB |

