- Heavy Duty Series Regulator
- 1/4 in (NPT)
features
- Their balanced design maintains precise downstream pressure, and a diaphragm stop prevents ruptures in the event of surges
- Panel mount
| Body Material | Die Cast Aluminum |
| Inlet Size | 1/4 in NPT |
| Height | 5 1/2 in |
| Type | Regulator |
| Dia. | 3 in |
| Operating Pressure [Min] | 0 psi |
| Operating Pressure [Max] | 125 psi |
| Capacity Volume | 4 oz |
| Weight | 1.19 LB |

