- Heavy Duty Series Regulator
- 1/2 in (NPT)
features
- Their balanced design maintains precise downstream pressure, and a diaphragm stop prevents ruptures in the event of surges
| Height | 7 in |
| Dia. | 4 in |
| Operating Pressure [Min] | 0 psi |
| Inlet Size | 1/2 in NPT |
| Body Material | Die Cast Aluminum |
| Capacity Volume | 8 oz |
| Operating Pressure [Max] | 125 psi |
| Type | Regulator |
| Weight | 0.4 LB |

