- Heavy Duty Series Regulator
- 1 in (NPT)
features
- Their balanced design maintains precise downstream pressure, and a diaphragm stop prevents ruptures in the event of surges
| Body Material | Die Cast Aluminum |
| Inlet Size | 1 in NPT |
| Type | Regulator |
| Operating Pressure [Max] | 125 psi |
| Height | 8 1/2 in |
| Operating Pressure [Min] | 0 psi |
| Dia. | 5 in |
| Capacity Volume | 23 oz |
| Weight | 3.59 LB |

