- Heavy Duty Filter
- 1/4 in
| Operating Temp. | 120 °F [Max] |
| Capacity Volume | 4 oz |
| Type | Inline |
| Grade | 40 µ |
| Drain Method | Manual |
| Port Size | 1/4 in |
| Bowl Material | Polycarbonate |
| Designated Fluid | Air |
| Body Material | Aluminum Die Cast |
| Element Material | Sintered Bronze |
| Height | 6 in |
| Dia. | 3 in |
| Operating Pressure [Max] | 150 psi |
| Element Micron Rating | 40 µm |
| Component | Filter |
| Inlet Size | 1/4 in |
| Weight | 1.02 LB |

