- Heavy Duty Series Filter
- 1/2 in (NPT)
features
- Bayonet locking ring allows easy bowl removal by hand
- Bowl guard
| Type | Filter |
| Dia. | 3.5 in |
| Height | 7 in |
| Bowl Material | Polycarbonate |
| Operating Temp. | 120 °F [Max] |
| Port Type | NPT |
| Element Material | 40 Micron Sintered Bronze |
| Port Size | 1/2 in |
| Capacity Volume | 8 oz |
| Operating Pressure [Max] | 150 psi |
| Inlet Size | 1/2 in NPT |
| Body Material | Die Cast Aluminum |
| Component | Filter |
| Weight | 1.66 LB |

