- Heavy Duty Series Filter
- 3/4 in (NPT)
features
- Bayonet locking ring allows easy bowl removal by hand
- Automatic drain
| Bowl Material | Polycarbonate |
| Operating Pressure [Max] | 150 psi |
| Component | Filter |
| Height | 9 in |
| Operating Temp. | 120 °F [Max] |
| Port Type | NPT |
| Capacity Volume | 23 oz |
| Body Material | Die Cast Aluminum |
| Dia. | 5 in |
| Type | Filter |
| Element Material | 40 Micron Sintered Bronze |
| Port Size | 3/4 in |
| Inlet Size | 3/4 in NPT |
| Weight | 4.02 LB |

