Skip to content Skip to navigation menu
Coilhose Pneumatics166-8826M

166-8826M

Heavy-Duty Filters
Item #101902380
  • Heavy Duty Filter
  • 3/4 in
Coilhose Pneumatics166-8826M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Duty Filter
  • 3/4 in
Body Material Aluminum Die Cast
Operating Pressure [Max] 250 psi
Inlet Size 3/4 in
Designated Fluid Air
Element Micron Rating 40 µm
Port Size 3/4 in
Capacity Volume 23 oz
Type Inline
Bowl Material Aluminum
Element Material Sintered Bronze
Component Filter
Operating Temp. 250 °F [Max]
Height 9 in
Grade 40 µ
Indicator Sight Glass
Drain Method Manual
Dia. 5 in
Weight 27.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison