- Heavy Duty Filter
- 1 in
| Grade | 40 µ |
| Port Size | 1 in |
| Element Micron Rating | 40 µm |
| Bowl Material | Polycarbonate |
| Element Material | Sintered Bronze |
| Designated Fluid | Air |
| Capacity Volume | 23 oz |
| Height | 9 in |
| Drain Method | Manual |
| Type | Inline |
| Inlet Size | 1 in |
| Body Material | Aluminum Die Cast |
| Operating Temp. | 120 °F [Max] |
| Operating Pressure [Max] | 150 psi |
| Component | Filter |
| Dia. | 5 in |
| Weight | 4.21 LB |

