- Heavy Duty Filter
- 1 in
| Height | 9 in |
| Bowl Material | Aluminum |
| Type | Inline |
| Capacity Volume | 23 oz |
| Port Size | 1 in |
| Body Material | Aluminum Die Cast |
| Element Material | Sintered Bronze |
| Designated Fluid | Air |
| Drain Method | Manual |
| Element Micron Rating | 40 µm |
| Dia. | 5 in |
| Component | Filter |
| Grade | 40 µ |
| Operating Temp. | 250 °F [Max] |
| Operating Pressure [Max] | 250 psi |
| Inlet Size | 1 in |
| Indicator | Sight Glass |
| Weight | 0.3 LB |

