- Heavy Duty Series Lubricator
- 3/8 in (NPT)
features
- A tamperproof cap allows oil delivery rate to be locked in, and once oil delivery is set, proportional oil-to-air delivery ensures constant even lubrication
- Bowl guard
| Operating Pressure [Max] | 150 psi |
| Body Material | Die Cast Aluminum |
| Type | Lubricator |
| Height | 7 in |
| Capacity Volume | 4 oz |
| Inlet Size | 3/8 in NPT |
| Bowl Material | Polycarbonate |
| Dia. | 3 in |
| Weight | 1.03 LB |

