- Heavy Duty Series Lubricator
- 1/2 in (NPT)
features
- A tamperproof cap allows oil delivery rate to be locked in, and once oil delivery is set, proportional oil-to-air delivery ensures constant even lubrication
| Dia. | 3.5 in |
| Operating Pressure [Max] | 150 psi |
| Inlet Size | 1/2 in NPT |
| Height | 8 in |
| Type | Lubricator |
| Body Material | Die Cast Aluminum |
| Capacity Volume | 8 oz |
| Bowl Material | Polycarbonate |
| Weight | 1.43 LB |

