- Heavy Duty Series Lubricator
- 1/2 in (NPT)
features
- A tamperproof cap allows oil delivery rate to be locked in, and once oil delivery is set, proportional oil-to-air delivery ensures constant even lubrication
- Metal bowl w/sight glass
| Type | Lubricator |
| Inlet Size | 1/2 in NPT |
| Operating Pressure [Max] | 250 psi |
| Bowl Material | Die Cast Aluminum |
| Height | 8 in |
| Dia. | 3.5 in |
| Capacity Volume | 8 oz |
| Body Material | Die Cast Aluminum |
| Weight | 3.1 LB |

