Skip to content Skip to navigation menu
Coilhose Pneumatics166-8846

166-8846

Heavy-Duty Series Lubricators
Item #101899844
  • Heavy Duty Series Lubricator
  • 3/4 in (NPT)
Coilhose Pneumatics166-8846
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Duty Series Lubricator
  • 3/4 in (NPT)

features

  • A tamperproof cap allows oil delivery rate to be locked in, and once oil delivery is set, proportional oil-to-air delivery ensures constant even lubrication
Inlet Size 3/4 in NPT
Type Lubricator
Body Material Die Cast Aluminum
Dia. 5 in
Operating Pressure [Max] 150 psi
Capacity Volume 23 oz
Height 11 1/2 in
Bowl Material Polycarbonate
Weight 4.29 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison