- Heavy Duty Mechanical Tool Balancer
- 2 lb [Min], 4 1/2 lb [Max]
| Capacity Wt. [Min] | 2 lbs |
| Depth | 2 in |
| Capacity Wt. [Max] | 4.5 lbs |
| Lift | 8 ft |
| Weight | 1.66 LB |
| Capacity Wt. [Min] | 2 lbs |
| Depth | 2 in |
| Capacity Wt. [Max] | 4.5 lbs |
| Lift | 8 ft |
| Weight | 1.66 LB |