- Heavy Duty Mechanical Tool Balancer
- 11 lb [Min], 19 lb [Max]
| Capacity Wt. [Max] | 19 lbs |
| Capacity Wt. [Min] | 11 lbs |
| Lift | 8 ft |
| Depth | 2.375 in |
| Weight | 3.86 LB |
| Capacity Wt. [Max] | 19 lbs |
| Capacity Wt. [Min] | 11 lbs |
| Lift | 8 ft |
| Depth | 2.375 in |
| Weight | 3.86 LB |