- Heavy Duty Mechanical Tool Balancer
- 18 lb [Min], 25 lb [Max]
| Capacity Wt. [Min] | 18 lbs |
| Capacity Wt. [Max] | 25 lbs |
| Lift | 8 ft |
| Depth | 2.375 in |
| Weight | 4.0 LB |
| Capacity Wt. [Min] | 18 lbs |
| Capacity Wt. [Max] | 25 lbs |
| Lift | 8 ft |
| Depth | 2.375 in |
| Weight | 4.0 LB |