- Chuck Assembly
- Female/Female Connection
applications
- Tire Inflation
| Female Thread | 1/4 in (NPT) |
| Body Material | Brass, Chrome Plated |
| Connection Type | Female/Female |
| Shape | Offset |
| Type | Adapter |
| Measuring System | Inch |
| Weight | 0.2 LB |
| Female Thread | 1/4 in (NPT) |
| Body Material | Brass, Chrome Plated |
| Connection Type | Female/Female |
| Shape | Offset |
| Type | Adapter |
| Measuring System | Inch |
| Weight | 0.2 LB |