- Nylon Hose Swivel Male Fitting
- Male, Compression End Connection
| Hose I.D. | 3/4 in |
| Measuring System | Inch |
| Type | Swivel |
| Male Thread | 3/4 in (MNPT) |
| Body Material | Brass |
| Connection Type | Male, Compression End |
| Shape | Straight |
| Weight | 3.6 LB |
| Hose I.D. | 3/4 in |
| Measuring System | Inch |
| Type | Swivel |
| Male Thread | 3/4 in (MNPT) |
| Body Material | Brass |
| Connection Type | Male, Compression End |
| Shape | Straight |
| Weight | 3.6 LB |