- General Purpose Filter
- 1/2 in
features
- Bowl guard is standard
| Bowl Material | Polycarbonate |
| Component | Filter |
| Operating Temp. | 120 °F [Max] |
| Designated Fluid | Air |
| Port Size | 1/2 in |
| Drain Method | Manual |
| Grade | 40 µ |
| Inlet Size | 1/2 in |
| Element Micron Rating | 40 µm |
| Operating Pressure [Max] | 150 psi |
| Type | Inline |
| Element Material | Polypropylene |
| Body Material | Die-Cast Zinc |
| Weight | 2.24 LB |

