- Miniature Series Lubricator
- 1/4 in (NPT)
features
- Designed for applications where space is limited and flow requirements are low
- They excel in control panels and miniature circuitry
- Adjustment cap is removable to lock delivery rate in place
- Oil delivery is constant with both steady and pulsating air flows
- Clear drip tube gives visual indication of oil flow
| Dia. | 1.5 in |
| Capacity Volume | 1 1/2 oz |
| Body Material | Die Cast Aluminum |
| Type | Lubricator |
| Bowl Material | Polycarbonate |
| Height | 5 in |
| Inlet Size | 1/4 in NPT |
| Operating Pressure [Max] | 150 psi |
| Weight | 0.49 LB |

