- Slimcoil™ Nylon Air Hose
- Yellow
- 1/4" ID
- 25 ft Long
| Length | 25 ft |
| Color | Yellow |
| Type | 1 Swivel |
| I.D. | 1/4 in |
| Connection Type | Male/Male |
| Tube Material | Nylon |
| Fitting Type | (1) Swivel, (1) Rigid |
| Fitting Size | 1/4 in |
| Measuring System | Inch |
| Weight | 23.0 LB |
| Length | 25 ft |
| Color | Yellow |
| Type | 1 Swivel |
| I.D. | 1/4 in |
| Connection Type | Male/Male |
| Tube Material | Nylon |
| Fitting Type | (1) Swivel, (1) Rigid |
| Fitting Size | 1/4 in |
| Measuring System | Inch |
| Weight | 23.0 LB |