- Nylon Self-Storing Air Hose
- Yellow
- 1/2" ID
- 100 ft Long
| Tube Material | Nylon |
| Fitting Type | None |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Length | 100 ft |
| Color | Yellow |
| I.D. | 1/2 in |
| Weight | 6.85 LB |
| Tube Material | Nylon |
| Fitting Type | None |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Length | 100 ft |
| Color | Yellow |
| I.D. | 1/2 in |
| Weight | 6.85 LB |