- Nylon Self-Storing Air Hose
- Yellow
- 1/2" ID
- 12 ft Long
| Fitting Type | (2) Swivel |
| Connection Type | Male/Male |
| I.D. | 1/2 in |
| Tube Material | Nylon |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Fitting Size | 1/2 in |
| Length | 12 ft |
| Weight | 1.26 LB |
| Fitting Type | (2) Swivel |
| Connection Type | Male/Male |
| I.D. | 1/2 in |
| Tube Material | Nylon |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Fitting Size | 1/2 in |
| Length | 12 ft |
| Weight | 1.26 LB |