Skip to content Skip to navigation menu
Coilhose Pneumatics166-N14-12

166-N14-12

Nylon Self-Storing Air Hoses
Item #101779615
  • Nylon Self-Storing Air Hose
  • Yellow
  • 1/4" ID
  • 12 ft Long
Coilhose Pneumatics166-N14-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon Self-Storing Air Hose
  • Yellow
  • 1/4" ID
  • 12 ft Long
I.D. 1/4 in
Tube Material Nylon
Fitting Type (2) Rigid
Fitting Size 1/4 in
Length 12 ft
Color Yellow
Operating Temp. -60 °F [Min], 200 °F [Max]
Connection Type Male/Male
Weight 0.52 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison