- Nylon Self-Storing Air Hose
- Yellow
- 3/4" ID
- 12 ft Long
| Tube Material | Nylon |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Connection Type | Male/Male |
| Fitting Type | (2) Swivel |
| Fitting Size | 3/4 in |
| Length | 12 ft |
| I.D. | 3/4 in |
| Weight | 1.85 LB |
| Tube Material | Nylon |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Connection Type | Male/Male |
| Fitting Type | (2) Swivel |
| Fitting Size | 3/4 in |
| Length | 12 ft |
| I.D. | 3/4 in |
| Weight | 1.85 LB |