- Nylon Self-Storing Air Hose
- Yellow
- 3/8" ID
- 100 ft Long
| Tube Material | Nylon |
| I.D. | 3/8 in |
| Length | 100 ft |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Fitting Type | None |
| Weight | 3.0 LB |
| Tube Material | Nylon |
| I.D. | 3/8 in |
| Length | 100 ft |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Fitting Type | None |
| Weight | 3.0 LB |