- Nylon Self-Storing Air Hose
- Yellow
- 3/8" ID
- 25 ft Long
| Length | 25 ft |
| Fitting Size | 1/4 in |
| Connection Type | Male/Male |
| I.D. | 3/8 in |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Tube Material | Nylon |
| Fitting Type | (2) Rigid |
| Weight | 1.04 LB |
| Length | 25 ft |
| Fitting Size | 1/4 in |
| Connection Type | Male/Male |
| I.D. | 3/8 in |
| Color | Yellow |
| Operating Temp. | -60 °F [Min], 200 °F [Max] |
| Tube Material | Nylon |
| Fitting Type | (2) Rigid |
| Weight | 1.04 LB |