Coilhose Pneumatics
166-PFE40504T
Flexeel® Reinforced Polyurethane Straight Assembled Hoses
Item #101900711
- Flexeel® Reinforced Polyurethane Straight Assembled Hose
- Transparent Blue
- 1/4" ID
- 50 ft Long
| I.D. | 1/4 in |
| Operating Temp. | -40 °F [Min], 165 °F [Max] |
| Fitting Size | 1/4 in |
| O.D. | 0.375 in |
| Connection Type | Male/Male |
| Length | 50 ft |
| Color | Transparent Blue |
| Pressure @ Temp. | 200 psi @ 70 °F |
| Tube Material | Polyurethane |
| Weight | 1.76 LB |
