- Flexcoil® Polyurethane Air Hose
- Blue
- 0.4670" ID
- 25 ft Long
| Connection Type | Male/Male |
| Length | 25 ft |
| Fitting Size | 1/2 in |
| Pressure @ Temp. | 125 psi @ 75 °F |
| O.D. | 0.75 in |
| Fitting Type | (2) Swivel |
| I.D. | 0.467 in |
| Color | Blue |
| Tube Material | Polyurethane |
| Weight | 3.45 LB |

